Shop All Bathroom Mirrors
American Imaginations
20.83" W, Magnifying Mirror
Mfr # AI-557
Zoro # G0807189
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 20.83
- Color Chrome
- Material Stainless Steel
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-557
- Zoro # G0807189
- UPC # 627622005574
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 20.83 |
Height | 14.57 |
Depth | 3 |
Details
Finish | Stainless Steel |
Color | Chrome |
Material | Stainless Steel |
Voltage | 120V |
Weight | 5 |
Watts | 4.5W |
Shape | Round |
Style | Transitional |
Installation Type | Wall Mount |
Item | Magnifying Mirror |
Description
It features a round shape. This magnifying mirror is designed to be installed as a wall mount magnifying mirror. It is constructed with stainless steel. This magnifying mirror comes with a stainless steel finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Solid Filter Cartridge, 8 gpm, 10 Micron, 2-1/2" O.D., 20 1/8 in H (EV953420-75)
- ZORO SELECT 2-1/2" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307000274)
- WILKINS Zurn Wilkins Bronze Backflow Preventer Valve 1 pc (34-975XL)
- WHIRLPOOL Front Load Dryer Pulley Bracket (W10837240)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 24" W, Medicine Cabinet (AI-238)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- MIRREDGE 3" W, Wood Grain Corner Plates (53514)
- American Imaginations Bathroom Mirrors