Shop All Bathroom Mirrors
American Imaginations
20.83" W, Magnifying Mirror
Mfr # AI-20275
Zoro # G0810689
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 20.83
- Color Brushed Nickel
- Material Stainless Steel
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-20275
- Zoro # G0810689
- UPC # 627622202751
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 20.83 |
Height | 14.57 |
Depth | 3 |
Details
Finish | Stainless Steel |
Color | Brushed Nickel |
Material | Stainless Steel |
Voltage | 120V |
Weight | 5 |
Style | Transitional |
Shape | Round |
Watts | 4.5W |
Installation Type | Wall Mount |
Item | Magnifying Mirror |
Description
It features a round shape. This magnifying mirror is designed to be installed as a wall mount magnifying mirror. It is constructed with stainless steel. This magnifying mirror comes with a stainless steel finish in Brushed Nickel color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" Pipe Size (VS222P-4-4)
- TRUESEAL Push-to-Connect, Threaded Female Connector, 1/2 in Tube Size, PVDF, Black (FB8FC6-HBLK)
- KOHLER Hinge Base Cover (1109092-6)
- ZSI Insulated Strut Clamp, 1 3/8"OD, 4 5/8"W (UX13815SS)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 21.5" W, Wood Mirror (AI-1210)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- CWI LIGHTING Rectangle Matte White Led 32 In. Mirror From Our Abril Collection (1232W32-40-A)
- American Imaginations Bathroom Mirrors