American Imaginations

2.08 lb. Grey PVC Cement


product price: $149.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Weight 2.08 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color White
Weight 2.08 lbs

Description

THIS PRODUCT INCLUDES: 1x pvc cement in grey color. THE 946ML PVC CEMENT IN A GREY COLOR IS A VERSATILE ADHESIVE SOLUTION FOR PLUMBING AND PVC-RELATED PROJECTS. ITS GENEROUS SIZE OF 946 MILLILITERS ENSURES YOU HAVE AMPLE ADHESIVE FOR VARIOUS APPLICATIONS. THIS PRODUCT IS EQUIPPED WITH A CONVENIENT BRUSH FOR EASY AND PRECISE APPLICATION, MAKING IT SUITABLE FOR BOTH PROFESSIONALS AND DIY ENTHUSIASTS. THE GREY COLOR ALLOWS FOR A SEAMLESS BLEND WITH PVC MATERIALS, CREATING A CLEAN AND FINISHED LOOK. ENSURE TO FOLLOW THE MANUFACTURERS GUIDELINES FOR PROPER USAGE TO ACHIEVE STRONG AND RELIABLE PVC CONNECTIONS. This pvc cement features a unique shape with a modern style. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.