Shop All Bathroom Sinks
American Imaginations
20.75" W, Undermount Sink Set
Mfr # AI-20677
Zoro # G0798518
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Weight 26
- Width 20.75
- Depth 14.35
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-20677
- Zoro # G0798518
- UPC # 627622206773
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 20.75 |
Depth | 14.35 |
Height | 8.25 |
Details
Item | Undermount Sink Set |
Color | Biscuit |
Weight | 26 |
Finish | Enamel Glaze |
Material | Ceramic |
Includes Faucet | No |
Shape | Rectangle |
Style | Transitional |
Certification | CSA |
Installation Type | Undermount |
No. of Bowls | 1 |
Description
It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in Biscuit color. This transitional undermount sink set product is CSA certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/4 in. FIP each X 1/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (311UPE90-14)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Coupling (312UPCO-34)
- ANVIL Flanged x FNPT, Cast Iron Threaded Flange, Faced and Drilled, Class 125 (0308002609)
- KOHLER Diverter Pressure Valve, Replacement (89773)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28145)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- ANZZI Chrona Vessel Sink in Gold/Cyan Mix (LS-AZ209)
- American Imaginations Bathroom Sinks