Shop All Bathroom Sinks
American Imaginations
20.75" W, Undermount Sink Set
Mfr # AI-12807
Zoro # G0808397
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 10
- Depth 14.35
- Finish Enamel Glaze
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-12807
- Zoro # G0808397
- UPC # 627622128075
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 14.35 |
Height | 9 |
Width | 20.75 |
Details
Item | Undermount Sink Set |
Color | White |
Weight | 10 |
Finish | Enamel Glaze |
Material | Ceramic |
Style | Transitional |
Shape | Rectangle |
Installation Type | Undermount |
Includes Faucet | No |
No. of Bowls | 1 |
Description
It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Push Button Tank Lever, Side Mount Chrome (191019)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000090)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- SMITH-COOPER Reducing Tee, 1"x3/4", 125, Brz Nl (4385005870)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set (AI-21194)
- AMERICAN IMAGINATIONS 23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-30989)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- KOHLER Whitehaven Self-Trimming 35-11/16 (6488-0)
- American Imaginations Bathroom Sinks