Shop All Bathroom Sinks
American Imaginations
20.75" W, Undermount Sink
Mfr # AI-361
Zoro # G0795885
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Weight 5
- Material Ceramic
- Finish Enamel Glaze
- Depth 14.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-361
- Zoro # G0795885
- UPC # 627622003617
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 14.35 |
Width | 20.75 |
Height | 8.25 |
Details
Item | Undermount Sink |
Color | Biscuit |
Weight | 5 |
Material | Ceramic |
Finish | Enamel Glaze |
No. of Bowls | 1 |
Shape | Rectangle |
Style | Transitional |
Installation Type | Undermount |
Includes Faucet | No |
Description
It features a rectangle shape. This undermount sink is designed to be installed as a undermount undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in Biscuit color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 115-1.6 Ess O W / 2 Ofst (3770310)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X5)
- KOHLER Gooseneck Service Sink Faucet, 1.80 gpm (K-820T70-5AFA-CP)
- TUBSHROOM STOPSHROOM PLUG 2PK (SSNE425)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 19.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (AI-31095)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-20511)
- KOHLER Whitehaven Self-Trimming 35-11/16 (6488-0)
- American Imaginations Bathroom Sinks