Shop All Bathroom Sinks
American Imaginations
20.75" W, Undermount Sink
Mfr # AI-27780
Zoro # G0802115
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color White
- Weight 10
- Finish Enamel Glaze
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-27780
- Zoro # G0802115
- UPC # 627622277803
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 6.625 |
Width | 20.75 |
Depth | 14.5 |
Details
Item | Undermount Sink |
Mounting Type | Deck Mount |
Color | White |
Weight | 10 |
Finish | Enamel Glaze |
Material | Ceramic |
Mounting Location | Center |
No. of Bowls | 1 |
Shape | Rectangle |
Includes Faucet | No |
Installation Type | Undermount |
Certification | CUPC |
Style | Transitional |
Description
It features a rectangle shape. This undermount sink is designed to be installed as a undermount undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in White color. This transitional undermount sink product is CUPC certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 21)
- AMERICAN STANDARD 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (8344012.002)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 5/32 in Tube Size, Brass, Silver (3609 04 11)
- NEWPORT BRASS Hand Shower Holder, Wall Mount in Polished Brass Uncoated (Living) (296/03N)
- AMERICAN IMAGINATIONS 19.5" W, Undermount Sink Set (AI-13125)
- AMERICAN IMAGINATIONS 16.5-in. x 13.25-in. Ceramic Bathroom Undermount Sink In White CSA (AI-36052)
- AMERICAN IMAGINATIONS 24.25-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl. (AI-32559)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27876)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- KINGSTON BRASS Stainless Steel Console Sink Legs, Polished Nickel (VPB28146)
- American Imaginations Bathroom Sinks