Shop All Bathroom Sinks
American Imaginations
20.75" W, Undermount Sink
Mfr # AI-176
Zoro # G0790580
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 5
- Material Ceramic
- Height 8.25
- Depth 14.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-176
- Zoro # G0790580
- UPC # 627622001767
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 8.25 |
Depth | 14.35 |
Width | 20.75 |
Details
Item | Undermount Sink |
Color | White |
Weight | 5 |
Material | Ceramic |
Finish | Enamel Glaze |
Installation Type | Undermount |
Style | Transitional |
Shape | Rectangle |
Includes Faucet | No |
No. of Bowls | 1 |
Description
It features a rectangle shape. This undermount sink is designed to be installed as a undermount undermount sink. It is constructed with ceramic. This undermount sink comes with a enamel glaze finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- PARKER Male Elbow, 90 Degrees, 1/2 in Tube Size, 1/4 in Pipe Size - Pipe Fitting, Plastic (P8ME4)
- ZORO SELECT Elbow, 45 deg, 2-1/2", 150,304, Thrd Heavy (4381030890)
- NIAGARA Toilet Tank, 0.8 gpf, Stealth, Floor Mount, Elongated (N7714)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28592)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- AMERICAN IMAGINATIONS 22.05" W, Vessel (AI-28318)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- KOHLER Iron Plains Capsule Drop-In/Undermount Bathroom Sink (20213-0)
- American Imaginations Bathroom Sinks