Shop All Bathroom Sinks
American Imaginations
20.5" W, Vessel Set
Mfr # AI-22418
Zoro # G0815476
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 25
- Depth 18.5
- Width 20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-22418
- Zoro # G0815476
- UPC # 627622224180
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18.5 |
Width | 20.5 |
Height | 6.75 |
Spout Height | 5.393 |
Details
Item | Vessel Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 25 |
Material | Ceramic |
Finish | Enamel Glaze |
Certification | CSA |
Installation Type | Above Counter |
Spout Reach | 8.07 |
Shape | Rectangle |
Style | Modern |
Includes Faucet | Yes |
No. of Bowls | 1 |
Mounting Location | Center |
Description
It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. This modern vessel set product is CSA certified. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" FNPT Polypropylene Ball Valve Single Union (SUV100FP)
- MOEN Lift Rod Kit (2011)
- KINGSTON BRASS KF1000 1/2" Sweat Inlet 3/4" Height Stop Valve for Washing Machine (KF1000)
- LASCO FITTINGS Bushing, 1 1/2 x 1 in, Schedule 40, White (437211BC)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top (AI-1312)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- AMERICAN IMAGINATIONS 23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-30989)
- TEMPLETON KVPB30MB1 Vanity & Sink with Brass Pedestal (KVPB30MB1)
- American Imaginations Bathroom Sinks