Shop All Bathroom Sinks
American Imaginations
20.5" W, Vessel
Mfr # AI-28122
Zoro # G0835146
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color White
- Weight 20
- Finish Enamel Glaze
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28122
- Zoro # G0835146
- UPC # 627622281220
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 5.5 |
Depth | 14.6 |
Width | 20.5 |
Details
Item | Vessel |
Mounting Type | Deck Mount |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
No. of Bowls | 1 |
Shape | Rectangle |
Style | Transitional |
Includes Faucet | No |
Installation Type | Drop In |
Mounting Location | Deck Mount |
Description
It features a rectangle shape. This vessel is designed to be installed as a drop in vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3309)
- GROHE Shower Hose, #46887000 (46887000)
- OWENS CORNING 1/2" thick 1-1/2" ID tube with ASJ (722666)
- LEGRIS Push-to-Connect Wye Union, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3140 08 00)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27888)
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set (AI-21194)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28592)
- DANCO Metal Sink Clips (52520B)
- American Imaginations Bathroom Sinks