Shop All Dummy Door Knobs
American Imaginations
2.05-in. W Door Knob_
Mfr # AI-36292
Zoro # G409544744
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Length 2.5
- Includes Door Knob
- Color Satin Nickel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36292
- Zoro # G409544744
- UPC # 627622362929
- Country of Origin China
- Category Dummy Door Knobs
Dimensions
Length | 2.5 |
Width | 2.05 |
Details
Finish | Brushed |
Includes | Door Knob |
Color | Satin Nickel |
Material | Stainless Steel |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x door knob in satin nickel color. FEATURING A STYLISH BRUSHED NICKEL FINISH, THIS SINGLE DOOR KNOB IS VERIFIED TO MEET THE ANSI GRADE 3 STANDARD, ENSURING ITS QUALITY AND RELIABILITY. IT IS SPECIFICALLY DESIGNED FOR INTERIOR DOORS THAT REQUIRE A PUSHPULL FUNCTION INSTEAD OF A TURNING LOCK. WITH A HASSLE-FREE INSTALLATION PROCESS TAKING JUST MINUTES AND REQUIRING ONLY A SCREWDRIVER, YOU CAN HAVE IT SECURELY IN PLACE IN NO TIME. THIS VERSATILE KNOB IS SUITABLE FOR BOTH RIGHT AND LEFT-HANDLED DOORS AND INCLUDES ALL THE NECESSARY CONSTRUCTION ACCESSORIES. THE ROSE DIAMETER MEASURES 65MM OR 2.5 INCHES, ADDING A VISUALLY APPEALING TOUCH TO YOUR DOOR. This door knob features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door knob is made with stainless steel. The primary color of this product is satin nickel and it comes with satin nickel hardware. 2.05-in. Width left to right. 2.5-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Natural, 1-1/32 In. H, Unthr. Through Holes (PH-0245)
- GILA Windo Film Glare3X6.5Gry (50146262)
- ZORO SELECT O-Ring, Dash 337, Viton, 0.21 In., PK5 (U38871.018.0300)
- ADAMS RITE Elec Deadlatch, 1-1/8" BS, Flat Mortise Mount Stk, US28 (4300-30-201-628)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Stainless (BK2090PS)
- BALDWIN RESERVE Baldwin Reserve FDELLTRR003 Full Dummy E (FD.ELL.TRR.003)
- SCHLAGE Dummy Knob Georgian Bb (F170 VGEO 605)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Flat Black (TY100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Flat Black (BG100-SQ FBL)
- KWIKSET Aliso Knob Interior Dummy Handleset Trim, Venetian Bronze (606AO-11P)
- SCHLAGE Dummy Knob Matte Black (F170PLY622)
- American Imaginations Door Knob Locksets