Shop All Dummy Door Knobs
American Imaginations
2.05-in. W Door Knob_
Mfr # AI-36289
Zoro # G909544794
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed
- For Use With Residential/Non-Residential
- Includes Door Knob
- Length 2.5
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36289
- Zoro # G909544794
- UPC # 627622362899
- Country of Origin China
- Category Dummy Door Knobs
Dimensions
Length | 2.5 |
Width | 2.05 |
Details
Finish | Oil Rubbed |
For Use With | Residential/Non-Residential |
Includes | Door Knob |
Color | Oil Rubbed Bronze |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door knob in oil rubbed bronze color. THE SINGLE DOOR KNOB FEATURES AN ELEGANT OIL RUBBED BRONZE FINISH AND IS CERTIFIED TO MEET THE ANSI GRADE 3 STANDARD. IT IS DESIGNED FOR INTERIOR DOORS THAT REQUIRE A PUSHPULL FUNCTION RATHER THAN A TURNING LOCK. INSTALLATION IS A BREEZE, TAKING JUST MINUTES WITH THE USE OF A SCREWDRIVER. THIS VERSATILE KNOB ACCOMMODATES BOTH RIGHT AND LEFT-HANDLED DOORS AND INCLUDES ALL NECESSARY CONSTRUCTION ACCESSORIES. THE ROSE DIAMETER MEASURES 65MM OR 2.5 INCHES, PROVIDING A STYLISH AND SUBSTANTIAL APPEARANCE TO COMPLEMENT YOUR DOOR. This door knob features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door knob is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.05-in. Width left to right. 2.5-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Int Side Garage (GD52138)
- USA INDUSTRIALS Buna-N O-Ring, Dash 163, PK25 (ZUSAH70163)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1501CLET)
- ECLIPSE MAGNETICS Alnico Power Magnet 815, Pull Force:103.4lb (815)
- AMERICAN IMAGINATIONS 2.05-in. W Door Knob_ (AI-36292)
- KWIKSET Hancock Knob Half Dummy with New Chassis Bright Chrome Finish (788H-26)
- KWIKSET Pismo Knob w/Round Rose Single Dummy Loc (97880-937)
- BALDWIN ESTATE Half Dummy Door Knobs Oil Rubbed Bronze (5025.102.IDM)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Polished Stainless (CK2090PS)
- BALDWIN RESERVE Baldwin Reserve FDTRATAR112 Full Dummy T (FD.TRA.TAR.112)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Antique Nickel (CK2090AN)
- American Imaginations Door Locks and Deadbolts