Shop All Bathroom Sinks
American Imaginations
20.5-in. W Bathroom Vessel Sink_
Mfr # AI-36055
Zoro # G609544797
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic
- Color White
- Overall Length 17.25
- Overall Width 20.5
- Bowl Depth 17.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36055
- Zoro # G609544797
- UPC # 627622360550
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 17.25 |
Overall Width | 20.5 |
Bowl Depth | 17.25 |
Details
Item | Bathroom Vessel Sink |
Body Material | Ceramic |
Color | White |
Weight | 20 |
Residential / Commercial | Residential/Non-Residential |
Drain Opening | No |
Bowl Shape | Rectangle |
Finish | Enamel Glaze |
Description
THIS PRODUCT INCLUDES: 1x bathroom vessel sink in white color. This bathroom vessel sink features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bathroom vessel sink is designed for a 1 hole faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This bathroom vessel sink features 1 sink. This bathroom vessel sink is made with ceramic. The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. 20.5-in. Width left to right. 17.25-in. Depth back to front. 5.75-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seer Wall Cabinet 24 (33557-ASB-0)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 1/4 in Pipe Size (437212)
- LEGEND VALVE 3/4" T537L NL BALL HB W/LG HDL (107-163NL)
- ZORO SELECT 3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P864)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- AMERICAN IMAGINATIONS 24.25" W, Ceramic Top (AI-389)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- KOHLER Whitehaven Self-Trimming 35-11/16 (6489-0)
- American Imaginations Bathroom Sinks