Shop All Bathroom Sinks
American Imaginations
20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet
Mfr # AI-31496
Zoro # G801023076
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 25
- Material Ceramic
- Height 6.75
- Width 20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-31496
- Zoro # G801023076
- UPC # 627622314966
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 6.75 |
Width | 20.5 |
Depth | 18.5 |
Width Group | 20-in. - 29-in. |
Details
Item | Vessel Set |
Color | White |
Weight | 25 |
Material | Ceramic |
Finish | Enamel Glaze |
Hardware Color | Black |
Certification | CSA |
Includes Drains | Yes |
Overflow | Yes |
Shape | Rectangle |
Includes Faucets | No |
Faucet Drilling Location | Center |
Number of Sinks | 1 |
Style | Modern |
Install Type | Above Counter |
Faucet Drilling | 1 Hole |
Description
It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. This modern vessel set product is CSA certified. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Long Nipple, 304 SS, 1/4", MNPT (ZUSA-PF-7820)
- CHERNE Pipe Plug, Pneumatic, 1.5 In, Rubber (271508)
- NITE CAPS Pipe Plug, 40" Nominal Sz, 39.25" min dia (Night Cap 40 Inch)
- WHEDON Shower Arm Adptr Pfister (PF1C)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-537)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- MRS. MEYERS CLEAN DAY MMCD MLT-SF CONC LAV32OZ (11440)
- American Imaginations Bathroom Sinks