Shop All Halogen Light Bulbs
American Imaginations
200W Cylindrical Clear T3 Halogen Light Bulb
Mfr # AI-37614
Zoro # G910535439
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Job Site Lighting Glass
- Bulb Shape Cylindrical
- Voltage 130V
- Color Clear
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37614
- Zoro # G910535439
- UPC # 627622376148
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Material - Job Site Lighting | Glass |
Bulb Shape | Cylindrical |
Voltage | 130V |
Color | Clear |
Handle Type | Standard |
Weight | 0.5 lbs |
Includes | T3 Halogen Light Bulb |
Install Type | Bulb Socket |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x t3 halogen light bulb in clear color. THE T3 HALOGEN BULB, WITH A LENGTH OF 78MM, IS DESIGNED TO OPERATE AT A WATTAGE OF 200W, PROVIDING A BALANCE BETWEEN BRIGHTNESS AND ENERGY CONSUMPTION. OPERATING AT A VOLTAGE OF 130V, THIS BULB IS COMPATIBLE WITH STANDARD ELECTRICAL SYSTEMS, MAKING IT SUITABLE FOR A VARIETY OF SETTINGS. WITH AN AVERAGE RATED LIFE OF 2000 HOURS, THIS T3 HALOGEN BULB OFFERS LONGEVITY IN CONSISTENT ILLUMINATION. ITS COMPACT SIZE AND MODERATE WATTAGE MAKE IT VERSATILE FOR APPLICATIONS THAT REQUIRE FOCUSED AND DEPENDABLE LIGHTING. WHETHER USED FOR ACCENT LIGHTING OR TASK-ORIENTED PURPOSES, THIS T3 HALOGEN BULB IS A RELIABLE CHOICE. This t3 halogen light bulb features a cylindrical shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This t3 halogen light bulb is made with glass. The primary color of this product is clear and it comes with clear hardware. 3.07-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/841/XP/SS/ECO3)
- SATCO Bulb, LED, 2W, T5, Miniature Bi Pin Base, LFL Replacement (S11900)
- ELK STUDIO Concettas 28'' High 1-Light Table Lamp - Navy - Includes LED Bulb (77185-LED)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB4)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Leica 10384643 replacement light bulb lamp (10384643 LEICA)
- ILC Replacement for Damar 150qmc/frost 130v replacement light bulb lamp (150QMC/FROST 130V DAMAR)
- ILC Replacement for Sylvania 58733 replacement light bulb lamp (58733 SYLVANIA)
- ILC Replacement for Bulbrite 642021 replacement light bulb lamp (642021 BULBRITE)
- ILC Replacement for Grainger 2v701 replacement light bulb lamp (2V701 GRAINGER)
- ILC Replacement for Light Bulb / Lamp Jde11 120v-50w replacement light bulb lamp (JDE11 120V-50W LIGHT BULB / LAMP)
- American Imaginations Halogen Light Bulbs