Shop All Low Voltage Thermostats
American Imaginations
2000W Rectangle White Digital Thermostat Plastic
Mfr # AI-37333
Zoro # G510535501
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-240V
- Mounting Type Wall Mount
- Color White
- Width 0.5 in
- Includes Digital Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37333
- Zoro # G510535501
- UPC # 627622373338
- Country of Origin Canada
- Category Low Voltage Thermostats
Dimensions
Width | 0.5 in |
Length (In.) | 0.5 in |
Details
Voltage | 120-240V |
Mounting Type | Wall Mount |
Color | White |
Includes | Digital Thermostat |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x digital thermostat in white color. FOR ELECTRIC HEATING APPLICATIONS IN BOTH 120V AND 240V SETTINGS, THIS ELECTRONIC LINE VOLTAGE THERMOSTAT ENABLES TEMPERATURE CONTROL FOR ELECTRIC BASEBOARDS AND CONVECTION HEATING SYSTEMS. IT ACCOMMODATES A MAXIMUM LOAD OF 2000W AT 240V FOR EFFICIENT OPERATION. This digital thermostat features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This digital thermostat is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1.4 HP, 277V, 1050 rpm, 4 SPDT (D152)
- BSC PREFERRED 20x25x5 Air Bear Filter (AB2025-11R)
- GREYSTONE Register Floor 8X4"White (C150MWT 04X08)
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 1", 4 Pack (FD16X18A_4)
- WHITE-RODGERS 1F86Ez-0251 24V/Millivolt Blue (1F86EZ-025)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Mirror Black (T3018US)
- HONEYWELL Smart Thermostat, Black, Plastic, 4 1/2" H (TC500)
- HONEYWELL T812A1010 Premier White 24V Snap (T812A1010)
- HONEYWELL T498B1553 120/208/240V (T498B1553)
- WHITE-RODGERS Low Voltage Thermostat, 7, 5-1-1 Programs, 4 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (1F95-0671)
- WHITE-RODGERS 80 Series Thermostats, 4 H 2 C, Hardwired/Battery, 24VAC (1F85U-42NP)
- American Imaginations Low Voltage Thermostats