Shop All Fluorescent Linear Lamps
American Imaginations
200 AMP Cylindrical Black Entrance Cable in 600V
Mfr # AI-37651
Zoro # G010640842
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.5 in
- Material Plastic-Aluminum
- Includes Entrance Cable
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37651
- Zoro # G010640842
- UPC # 627622376513
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Color | Black |
Material | Plastic-Aluminum |
Includes | Entrance Cable |
For Use With | Residential/Non-Residential |
Voltage | 600V |
Bulb Shape | Cylindrical |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Insert |
Description
THIS PRODUCT INCLUDES: 1x entrance cable in black color. THE RW90 ALUMINUM ENTRANCE CABLE, RATED AT 600V AND WITH A GAUGE SIZE OF 4, IS SUITABLE FOR VARIOUS ELECTRICAL INSTALLATIONS. DESIGNED FOR USE IN EXPOSED ENVIRONMENTS, THIS CABLE PROVIDES DURABILITY AND RELIABILITY. ITS GAUGE SIZE OF 2 ENSURES AMPLE CURRENT-CARRYING CAPACITY FOR DIFFERENT APPLICATIONS WHILE ADHERING TO SAFETY STANDARDS. This entrance cable features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This entrance cable is made with plastic-aluminum. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 5v691 replacement light bulb lamp (5V691 LUMAPRO)
- GE Light Fixture CCT 24", Direct Wire (34290)
- LUXRITE 2 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 20W 2600LM 0-10V Dimmable UL Listed (LR25181-1PK)
- ILC Replacement for Philips Spot ONE 30 replacement light bulb lamp (SPOT ONE 30 PHILIPS)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 200 AMP Cylindrical Black Entrance Cable in 600V (AI-37647)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- ILC Replacement for Light Sources Gph793t5l replacement light bulb lamp (GPH793T5L LIGHT SOURCES)
- ILC Replacement for NQ Industries Clarifier replacement light bulb lamp (CLARIFIER NQ INDUSTRIES)
- ILC Replacement for UV Resources Del-34-t5 replacement light bulb lamp (DEL-34-T5 UV RESOURCES)
- American Imaginations Fluorescent Linear Lamps