Shop All Fluorescent Linear Lamps
American Imaginations
200 AMP Cylindrical Black Entrance Cable in 600V
Mfr # AI-37647
Zoro # G810640844
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Overall Bulb Length 0.5 in
- Weight 0.5 lbs
- Color Black
- Material Plastic-Copper
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37647
- Zoro # G810640844
- UPC # 627622376476
- Country of Origin Canada
- Category Fluorescent Linear Lamps
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Weight | 0.5 lbs |
Color | Black |
Material | Plastic-Copper |
For Use With | Residential/Non-Residential |
Voltage | 600V |
Bulb Shape | Cylindrical |
Includes | Entrance Cable |
Install Type | Insert |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x entrance cable in black color. THE RW90 ENTRANCE CABLE, RATED AT 600V, IS INTENDED FOR USE IN EXPOSED WIRING WITHIN WET LOCATIONS, AS SPECIFIED BY THE ELECTRICAL CODE. WITH A MAXIMUM CONDUCTOR TEMPERATURE OF 90C AND A HANDLING TEMPERATURE DOWN TO -40C, THIS CABLE IS DESIGNED TO WITHSTAND CHALLENGING CONDITIONS WHILE MAINTAINING ITS PERFORMANCE. ITS A RELIABLE CHOICE FOR INSTALLATIONS THAT DEMAND DURABILITY AND ADHERENCE TO SAFETY STANDARDS. This entrance cable features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This entrance cable is made with plastic-copper. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Two Light Track, 50W, 14x8-1/2x5" (IT622A02ORB10)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB-W)
- FEIT ELECTRIC PL GX23-2 LED Light Bulb Bright White 13 Watt Equivalence 1 pk (BPPL13835/LED)
- ILC Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp (40F15/HAL/CL 120V PHILIPS)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37594)
- AMERICAN IMAGINATIONS 1181.1 in. Cylindrical Silver Armoured Cable 600V (AI-37602)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Silver Armoured Cable 600V (AI-37621)
- ILC Replacement for Aquafine Optima Hx02ddl replacement light bulb lamp (OPTIMA HX02DDL AQUAFINE)
- ILC Replacement for American Ultraviolet 05-1370-r replacement light bulb lamp (05-1370-R AMERICAN ULTRAVIOLET)
- ILC Replacement For Activtek Induct 2000 Light Bulb Lamp (INDUCT 2000)
- ILC Replacement for Viqua S36rl replacement light bulb lamp (S36RL VIQUA)
- American Imaginations Fluorescent Linear Lamps