Shop All Bathroom Sinks
American Imaginations
20" W, Vessel
Mfr # AI-591
Zoro # G0837368
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color White
- Weight 20
- Width 20
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-591
- Zoro # G0837368
- UPC # 627622005918
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 20 |
Height | 5.5 |
Depth | 14 |
Details
Item | Vessel |
Mounting Type | Deck Mount |
Color | White |
Weight | 20 |
Material | Ceramic |
Finish | Enamel Glaze |
Installation Type | Above Counter |
Includes Faucet | No |
Shape | Unique |
No. of Bowls | 1 |
Mounting Location | Deck Mount |
Style | Traditional |
Description
It features a unique shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2 in 316SS C&G COUPLER X TRI-CLOVER (RC200SE)
- TECHNIFIT Fitting, PTC, Union Reducer, 8mm to 6mm (PG08-06)
- UNITHERM Insulated Throw Blanket with 12 in L, 12 in W (TB1212M)
- TJERNLUND PRODUCTS Water Heater Vent Package, Side Wall (VP-2F)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 14.7" W, Vessel (AI-28586)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- BESTCARE Best, Sink, DShape, 14-1/2inx12-1/2inx4in (WH3776L-09)
- American Imaginations Bathroom Sinks