Shop All Bathroom Sinks
American Imaginations
20" W, Vessel
Mfr # AI-28527
Zoro # G0840490
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 20
- Height 6.3
- Depth 16.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28527
- Zoro # G0840490
- UPC # 627622285273
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 6.3 |
Depth | 16.14 |
Width | 20 |
Details
Item | Vessel |
Mounting Type | 1 Hole |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Shape | Rectangle |
No. of Bowls | 1 |
Mounting Location | Center |
Installation Type | Wall Mount |
Style | Traditional |
Includes Faucet | No |
Description
It features a rectangle shape. This vessel is designed to be installed as a wall mount vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 5 ft. Blue PEX Pipe (APPB512)
- PARKER Cap, Zinc Stl, CompxSAE, 3/4x1-3/16-12In (12 FNL-S)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/4" (4308000650)
- T&S BRASS Lever Handle Kit For - Part# B9K (B9K)
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink (AI-27732)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- AMERICAN IMAGINATIONS 28" W, Vessel (AI-28216)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-30989)
- KOHLER Drawer Divider Package For Kohler Tai (99684-1WS)
- American Imaginations Bathroom Sinks