Shop All Bathroom Sinks
American Imaginations
20" W, Vessel
Mfr # AI-28137
Zoro # G0839854
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 20
- Depth 16
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28137
- Zoro # G0839854
- UPC # 627622281374
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 16 |
Height | 5.5 |
Width | 20 |
Details
Item | Vessel |
Mounting Type | 1 Hole |
Color | White |
Weight | 20 |
Material | Ceramic |
Finish | Enamel Glaze |
Style | Transitional |
Mounting Location | Center |
Installation Type | Above Counter |
No. of Bowls | 1 |
Shape | Rectangle |
Includes Faucet | No |
Description
It features a rectangle shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANSFIELD PLUMBING PRODUCTS PLASTIC FLUSH VALVE (086306008)
- RHEEM SS Element, 240V 6000W (SP10869QL)
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (N820)
- AMERICAN FILTER CO AFC AFC-RF-FP, Compatible to Fisher and Paykel 836848 Refrigerator Filters (1PK) (836848-AFC-RF-FP-1-74819)
- AMERICAN IMAGINATIONS 24.25-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl. (AI-32559)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- AMERICAN IMAGINATIONS 18" W CUPC Rectangle Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-31845)
- EAGO EAGO BC224 White Ceramic 18"x15" Undermount Oval Bathroom Sink (BC224)
- American Imaginations Bathroom Sinks