Shop All Bathroom Sinks
American Imaginations
20" W, Vessel
Mfr # AI-1299
Zoro # G0822196
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color White
- Weight 20
- Material Ceramic
- Width 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-1299
- Zoro # G0822196
- UPC # 627622012992
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 20 |
Depth | 14.25 |
Height | 6 |
Details
Item | Vessel |
Mounting Type | Deck Mount |
Color | White |
Weight | 20 |
Material | Ceramic |
Finish | Enamel Glaze |
No. of Bowls | 1 |
Shape | Rectangle |
Includes Faucet | No |
Style | Transitional |
Mounting Location | Deck Mount |
Installation Type | Above Counter |
Description
It features a rectangle shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Swing Arm (181929BL)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- OLYMPIA Stainless Steel Double Cup Basket Strainer in Oil Rubbed Bronze (ACS-300400-ORB)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- ELKAY 17" W x Drop-In, Sink (CDKAD2517VRC)
- American Imaginations Bathroom Sinks