Shop All Utility Sinks
American Imaginations
20" W Undermount Brushed Nickel Laundry Sink Set For Deck Mount Drilling, Strainer Included
Mfr # AI-31745
Zoro # G401024312
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Weight 12
- Height 9
- Depth 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-31745
- Zoro # G401024312
- UPC # 627622317455
- Country of Origin China
- Category Utility Sinks
Dimensions
Height | 9 |
Depth | 20 |
Width | 20 |
Bowl Corner Radius | 15mm |
Width Group | 10-in. - 19-in. |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 12 |
Finish | Stainless Steel |
Gauge | 18 |
Overflow | No |
Includes Drains | Yes |
Style | Modern |
Faucet Drilling | Deck Mount |
Install Type | Undermount |
Shape | Rectangle |
Body Type | Handmade Sink |
Hardware Color | Brushed Nickel |
Includes Faucets | No |
Item | Laundry Sink Set |
Faucet Drilling Location | Deck Mount |
Number of Sinks | 1 |
Certification | CUPC |
Description
It features a rectangle shape. This laundry sink set is designed to be installed as a undermount laundry sink set. It is constructed with stainless steel. This laundry sink set comes with a stainless steel finish in Brushed Nickel color. This modern laundry sink set product is CUPC certified. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- ZORO SELECT 1-1/4" FNPT 316 SS Threaded Cap (60RDC111N114)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 1/4 in (0390171254)
- LEGEND VALVE 3/4" SS316 TEE (416-104)
- AMERICAN IMAGINATIONS 27-in. W Laundry Sink, AI-29393 (AI-29393)
- AMERICAN IMAGINATIONS 23-in. W Laundry Sink, AI-29392 (AI-29392)
- AMERICAN IMAGINATIONS 27 W x 18 L x 14 H, Undermount, Stainless Steel (AI-34398)
- AMERICAN IMAGINATIONS 28 W x 18 L x 5.5 H, Undermount, Stainless Steel (AI-34403)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- ORION 3 7/8 in W x 7 in L x 6 7/8 in H, Above or Below, Polyethylene (CS1-6x3x4)
- MUSTEE 24 in W x 24 in L x 10 in H, Mop Sink Kit (63CM)
- American Imaginations Utility Sinks