Shop All Bathroom Mirrors
American Imaginations
20" W, Medicine Cabinet
Mfr # AI-27832
Zoro # G0811020
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lacquer-Paint
- Width 20
- Color Espresso
- Material Birch Wood-Veneer
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-27832
- Zoro # G0811020
- UPC # 627622278329
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 20 |
Depth | 6 |
Height | 34 |
Details
Finish | Lacquer-Paint |
Color | Espresso |
Material | Birch Wood-Veneer |
Weight | 30 |
Item | Medicine Cabinet |
Shape | Rectangle |
Series | Elite |
Installation Type | Wall Mount |
Style | Transitional |
Description
This transitional medicine cabinet belongs to the exquisite Elite design series. It features a rectangle shape. This medicine cabinet is designed to be installed as a wall mount medicine cabinet. It is constructed with birch wood-veneer. This medicine cabinet comes with a lacquer-paint finish in Espresso color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Two-Finger Closet Flange, PVC 4"x3" (C4743P)
- FLEXTRON Gas Line Hose 3/8'' O.D.x36'' Length 1/2" FIPx3/8" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-36F)
- GRUVLOK Tee, Galvanized Ductile Iron, 3", Grooved (0390119147)
- BECK 2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037200)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- INNOCI-USA Nyx 35 in. W x 60 in. H Rectangular LED Mirror (L66116035)
- American Imaginations Bathroom Mirrors