Shop All Bathroom Mirrors
American Imaginations
20" W 34" H Transitional Birch Wood-Veneer Medicine Cabinet In Espresso
Mfr # AI-31756
Zoro # G001023777
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lacquer-Paint
- Width 20
- Color Espresso
- Material Birch Wood-Veneer
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-31756
- Zoro # G001023777
- UPC # 627622317561
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 20 |
Height | 34 |
Depth | 6 |
Width Group | 20-in. - 29-in. |
Details
Finish | Lacquer-Paint |
Color | Espresso |
Material | Birch Wood-Veneer |
Weight | 30 |
Item | Medicine Cabinet |
Hardware Color | Chrome |
Series | Elite |
Shape | Rectangle |
Install Type | Wall Mount |
Number of Doors | 1 |
Style | Transitional |
Description
This transitional medicine cabinet belongs to the exquisite Elite design series. It features a rectangle shape. This medicine cabinet is designed to be installed as a wall mount medicine cabinet. It is constructed with birch wood-veneer. This medicine cabinet comes with a lacquer-paint finish in Espresso color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Flow Straightener Starlight Ch (13931000)
- TOTO TORNADO FLUSH Commercial Flushometer Floor-Mounted Toilet, Elongated Cotton White (CT725CU#01)
- ZORO SELECT Vacuum Breaker, 3/4 In., FIPxGHT, 125 psi (108-904)
- ZORO SELECT 2" Clamp T304 SS Long Tank Ferrule (EG14WL2.0)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- AMERICAN IMAGINATIONS 21.5" W, Wood Mirror (AI-1210)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- KOHLER 24.00 "H x Lighted Cabinet, Anodized Aluminum (81146-SLE-DA1)
- American Imaginations Bathroom Mirrors