Shop All Drain Components
American Imaginations
2.0 in. x 2.0 in. Abs P-Trap
Mfr # AI-35467
Zoro # G804845378
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ABS
- Material ABS
- Length 2
- Height (In.) 2
- Overall Pipe Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35467
- Zoro # G804845378
- UPC # 627622354672
- Country of Origin Canada
- Category Drain Components
Dimensions
Length | 2 |
Height (In.) | 2 |
Overall Pipe Length | 2 |
Width | 2 |
Details
Finish | ABS |
Material | ABS |
Features | THIS PRODUCT INCLUDE(S): 1x abs p-trap in black color (35467). 2 INCH ABS P-TRAP. HUB X HUB. WITH CLEANOUT. This abs p-trap features a unique shape with a traditional style. This abs p-trap is made with abs. The primary color of this product is black and it comes with black hardware. 2.0-in. Width (left to right). 2.0-in. Depth (back to front). 2.0-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Color | Black |
Description
THIS PRODUCT INCLUDE(S): 1x abs p-trap in black color (35467). 2 INCH ABS P-TRAP. HUB X HUB. WITH CLEANOUT. This abs p-trap features a unique shape with a traditional style. This abs p-trap is made with abs. The primary color of this product is black and it comes with black hardware. 2.0-in. Width (left to right). 2.0-in. Depth (back to front). 2.0-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02019)
- DELTA Hardwire Flush Valve (81T201HWA-42-MMO)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-8-CP)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2041 psi (090-032-020)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35461)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- AMERICAN IMAGINATIONS 11 in. Unique Chrome Beaded Chain (AI-38331)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. Abs P-Trap (AI-35469)
- AMERICAN IMAGINATIONS 3 in. Black ABS Drop In Floor Drain (AI-38042)
- OATEY 34 Sch40 PVC PTrap (42757)
- MAAX USA MAAX Waste Overflow, PVC, Chrome (10025755-084)
- American Imaginations Drain Components