Shop All Bathtub and Shower Faucet Combo
American Imaginations
20-in. W Shower Kit_
Mfr # AI-36130
Zoro # G509544682
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Gold
- Width 20
- Length 9
- Weight 3.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36130
- Zoro # G509544682
- UPC # 627622361304
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 20 |
Length | 9 |
Details
Material | Copper |
Color | Gold |
Weight | 3.98 |
Application | Residential/Non-Residential |
Finish | Brushed Gold |
Description
THIS PRODUCT INCLUDES: 1x shower kit in gold color. THE NORTH AMERICAN PEOPLE CAN APPRECIATE THE DESIGN OF THE THREE-HANDLE SHOWER FAUCET, WHICH FEATURES AN INDUSTRIAL STYLE HANDLE AND A LARGE HANDLE FOR EASY USE. ADDITIONALLY, THE GEAR DESIGN OF THIS FAUCET OFFERS A STRONG ANTI-SLIP PERFORMANCE. THIS HOT AND COLD SHOWER MIXER VALVE HAS A US STANDARD NPT 12 FEMALE TAPERED THREAD, WHICH MEANS THAT NO ADAPTER IS NECESSARY. THE VALVE HAS BEEN TESTED TO BE DRIP-FREE AFTER 600,000 USES. THE SHOWERHEAD IS AN 8-INCH ULTRA-THIN ROUND RAINFALL DESIGN WITH A 6.7-INCH INDIVIDUAL BENDING SHOWER ARM THAT IS EASY TO ADJUST BY HAND. THE FAUCET ALSO INCLUDES A COPPER WALL CONNECTION HOLDER WITH A MATTE BLACK AND BRUSHED GOLD HANDLE SHOWER, AS WELL AS A 59-INCH PVC SHOWER HOSE. THE SURFACE OF THE FAUCET HAS A BRUSHED GOLD AND MATTE BLACK FINISH TO RESIST DAILY SCRATCHES, CORROSION, AND TARNISHING, AND IT MATCHES THE INDUSTRIAL STYLE. THE INSTALLATION INSTRUCTIONS ARE INCLUDED FOR EASY INSTALLATION, AND CUSTOMERS CAN CONTACT THE COMPANY WITH ANY QUESTIONS THEY MAY HAVE. ENJOY A LUXURIOUS BATH WITH THIS HIGH-QUALITY SHOWER FAUCET. This shower kit features a round shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with copper. The primary color of this product is gold and it comes with gold hardware. 20-in. Width left to right. 9-in. Depth back to front. 16-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 1 In. Lead Free Brass Plug - MNPT - 125 PSI - Import (XNL117-16)
- BRADLEY AST4 Valve Repair Kit (S65-261)
- KOHLER Elate 9" Towel Arm (27291-BN)
- ASI GLOBAL PARTITIONS Zamac Slide Latch Use W/Plastic Partition (40-8512899)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- American Imaginations Bathtub Faucets & Accessories