Shop All Drying Racks
American Imaginations
20-in. W Kitchen Sink Drying Rack_AI-34894
Mfr # AI-34894
Zoro # G101974412
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18
- Weight 5
- Color Chrome
- Depth 18
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34894
- Zoro # G101974412
- Country of Origin China
- Category Drying Racks
Dimensions
Overall Length | 18 |
Depth | 18 |
Overall Width | 20 |
Overall Height | 18 |
Height | 18 |
Width | 20 |
Details
Weight | 5 |
Color | Chrome |
Material | Stainless Steel |
Standards | CSA |
Finish | Stainless Steel |
Install Type | Above Counter |
Description
OVER-THE-SINK ROLL-UP DRYING RACK This kitchen sink drying rack features a rectangle shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink drying rack is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with grey hardware. 20-in. Width (left to right). 18-in. Depth (back to front). 18-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink drying rack in chrome color (34894).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 42 gal, 3 in x 10 ft, Universal, White, Cellulose (150310)
- GEORGIA-PACIFIC Envision, Standard Core, 2 Ply, 1000 Sheets, White, 48 PK (19448/01)
- SC JOHNSON Dispenser, Manual, Quick-View, 5-1/5inWx4-3/5inLx9-1/5inH, BK (TPB1LDS)
- BROAN Push Button Timer, 20 Minute (VB20W)
- WHITMOR CLOTHES DRYING RACK WHITE (6242-8750)
- GIZMO Multi Purpose Tightner (GI426049)
- HONEY-CAN-DO T-Post Dryer, 5-Line, 45-3/4x3x72 In. (DRY-01452)
- WHITMOR CLIP AND DRY HANGER WHTE (6171-844)
- MADISON MILL 52.5 in. H X 29.5 in. W X 1.25 in. D Wood Accordian Collapsible Clothes Drying Rack (8)
- THEGREENGLOVEDRYER Glove Dryer White (TGGDF10W)
- JUWEL Foldable Rotary Clothesline (Nova Plus 500)
- American Imaginations Drying Racks