Shop All Water Connectors
American Imaginations
20 in. Chrome Stainless Steel Faucet Supply Hose
Mfr # AI-37809
Zoro # G410504843
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Length (In.) 20 in
- Color Chrome
- Includes Faucet Supply Hose
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37809
- Zoro # G410504843
- UPC # 627622378098
- Country of Origin Canada
- Category Water Connectors
Dimensions
Length (In.) | 20 in |
Overall Width | 0.5 in |
Details
Material of Construction | Stainless Steel |
Color | Chrome |
Includes | Faucet Supply Hose |
Finish | Brushed |
Bowl Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x faucet supply hose in chrome color. THE FAUCET SUPPLY HOSE MEASURES 20 INCHES IN LENGTH AND BOASTS A POLISHED CHROME FINISH. CRAFTED FROM STAINLESS STEEL, THIS HOSE IS BOTH ROBUST AND RESISTANT TO CORROSION. IT FEATURES A 0.375-INCH FEMALE COMPRESSION FITTING ON ONE END AND A 0.5-INCH FEMALE IRON PIPE FITTING ON THE OTHER, ENSURING COMPATIBILITY WITH VARIOUS PLUMBING CONNECTIONS. THE HOSES BRAIDED STAINLESS STEEL CONSTRUCTION, COMBINED WITH ITS 20-INCH LENGTH, PROVIDES ADDED DURABILITY AND FLEXIBILITY, MAKING IT A DEPENDABLE CHOICE FOR CONNECTING FAUCETS IN YOUR PLUMBING SYSTEM. THIS HOSE NOT ONLY OFFERS PRACTICAL FUNCTIONALITY BUT ALSO ADDS A TOUCH OF ELEGANCE TO YOUR PLUMBING SETUP. This faucet supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This faucet supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 20-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (511-998BC)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, Innovator Overflow and Silicone, Chrome (948700-PP-CP-G)
- NUMATICS Valve Solenoid (237-961)
- JONES STEPHENS Closet Flange, Brass, 14 oz. (C49440)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 48 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37877)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37906)
- KISSLER Washing Machine Supply Line, 3/4, 60in.L (88-3060)
- American Imaginations Supply Lines