Shop All Water Connectors
American Imaginations
20 in. Chrome Cylindrical Stainless Steel Water Supply Hose- Full Flow
Mfr # AI-37874
Zoro # G410504942
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Color Chrome
- Bowl Shape Cylindrical
- Finish Brushed
- Length (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37874
- Zoro # G410504942
- UPC # 627622378746
- Country of Origin Canada
- Category Water Connectors
Dimensions
Length (In.) | 20 in |
Overall Width | 0.5 in |
Details
Material of Construction | Stainless Steel |
Color | Chrome |
Bowl Shape | Cylindrical |
Finish | Brushed |
Includes | Water Supply Hose- Full Flow |
Description
THIS PRODUCT INCLUDES: 1x water supply hose- full flow in chrome color. THE WATER SUPPLY HOSE IS 20 INCHES LONG AND FEATURES FULL FLOW CAPABILITIES. IT COMES IN A SLEEK CHROME COLOR, ADDING A MODERN TOUCH TO ITS APPEARANCE. THE HOSE IS CRAFTED FROM HIGH-QUALITY STAINLESS STEEL, ENSURING DURABILITY AND LONG-LASTING USE. THE DIMENSIONS FOR THE CONNECTIONS ARE 0.5 FIP X 0.5 FIP, MAKING IT COMPATIBLE WITH STANDARD FIXTURES. ADDITIONALLY, IT IS BRAIDED FOR EXTRA STRENGTH AND FLEXIBILITY. This water supply hose- full flow features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water supply hose- full flow is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 20-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", CPVC/EPDM, Socket x FPT (BFAS2015CES)
- PARKER 0.17" x 0.096" Barb Brass Union 90 Degree Elbow (225-4-5/32)
- KOHLER Aerator Kit, 1.5Gpm (1106493-CP)
- LEGEND VALVE 3/8" X 4" 304 SS NIPPLE (304-046)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37902)
- AMERICAN IMAGINATIONS 16 in. Chrome Stainless Steel Faucet Supply Hose (AI-37808)
- AMERICAN IMAGINATIONS 36 in. Chrome Cylindrical Stainless Steel Water Supply Hose (AI-37843)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- MASON INDUSTRIES Braided Stainless Steel Hose w/ Copper Sweat Ends - 12" L (NF-5 7/8x12)
- American Imaginations Water Connectors