Shop All Water Connectors
American Imaginations
20 in. Chrome Cylindrical Stainless Steel Water Supply Hose
Mfr # AI-37842
Zoro # G610504834
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Finish Brushed
- Bowl Shape Cylindrical
- Color Chrome
- Includes Water Supply Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37842
- Zoro # G610504834
- UPC # 627622378425
- Country of Origin Canada
- Category Water Connectors
Dimensions
Overall Width | 0.5 in |
Length (In.) | 20 in |
Details
Material of Construction | Stainless Steel |
Finish | Brushed |
Bowl Shape | Cylindrical |
Color | Chrome |
Includes | Water Supply Hose |
Description
THIS PRODUCT INCLUDES: 1x water supply hose in chrome color. THIS IS A 20-INCH WATER SUPPLY HOSE WITH AN ELEGANT CHROME FINISH. IT IS CRAFTED FROM STURDY STAINLESS STEEL MATERIAL, GUARANTEEING ITS DURABILITY AND RESILIENCE. THE HOSE IS DESIGNED WITH A SIZE OF 0.5 INCHES, FEATURING FEMALE IRON PIPE FIP FITTINGS AT BOTH ENDS, ENSURING CONVENIENT AND SECURE CONNECTIONS. ITS 20-INCH LENGTH PROVIDES FLEXIBILITY FOR VARIOUS INSTALLATION NEEDS, AND IT IS REINFORCED WITH A BRAIDED STAINLESS STEEL EXTERIOR FOR ADDED STRENGTH AND RELIABILITY. THIS WATER SUPPLY HOSE IS AN EXCELLENT CHOICE TO ENSURE A CONSISTENT AND DEPENDABLE WATER SUPPLY FOR YOUR APPLIANCES. This water supply hose features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This water supply hose is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 20-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND White Matte Solid Surface Resin Bathroom / Shower Stool (ABST99)
- ZORO SELECT 1/2" FNPT 304 SS Coupling (2UA51)
- IN-SINK-ERATOR Garbage Disposal, Badger 1, 1/3 HP (BADGER 1)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 40 (5P692)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- AMERICAN IMAGINATIONS 72 in. Chrome Stainless Steel Dishwasher Supply Hose (AI-37885)
- AMERICAN IMAGINATIONS 12 in. Black Unique Pex Toilet Supply Tube (AI-37927)
- AMERICAN IMAGINATIONS 72 in. Chrome Cylindrical Stainless Steel Washing Machine Supply Hose (AI-37895)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37902)
- AMERICAN IMAGINATIONS 12 in. Chrome Stainless Steel Faucet Supply Hose (AI-37818)
- JONES STEPHENS BC Con, Flex, SS 3/8"x7/8", 12" ODxBC (S04217)
- American Imaginations Water Connectors