Shop All Straight Blade Plugs
American Imaginations
20 AMP Round Yellow 3-Wire Plug Plastic-Stainless Steel
Mfr # AI-36906
Zoro # G410519571
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Color Yellow
- Material Plastic-Stainless Steel
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36906
- Zoro # G410519571
- UPC # 627622369065
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage - Plugs and Receptacles | 125V |
For Use With | Residential/Non-Residential |
Color | Yellow |
Material | Plastic-Stainless Steel |
Handle Type | Standard |
Shape | Round |
Weight | 0.5 lbs |
Includes | 3-Wire Plug |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire plug in yellow color. FEATURING A ROBUST DESIGN, THE ARMORED 3-WIRE PLUG IS RATED FOR 20A AND 125V APPLICATIONS. IT INCORPORATES A CABLE CLAMP FOR SECURE CABLE MANAGEMENT, ENHANCING SAFETY AND PREVENTING ACCIDENTAL DISCONNECTIONS. THIS PLUG IS COMMONLY USED IN SETTINGS WHERE DURABILITY AND RELIABILITY ARE ESSENTIAL, SUCH AS INDUSTRIAL ENVIRONMENTS OR OUTDOOR INSTALLATIONS. THE ARMOR PROVIDES AN EXTRA LAYER OF PROTECTION, ENSURING THE PLUG CAN WITHSTAND CHALLENGING CONDITIONS. This 3-wire plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire plug is made with plastic-stainless steel. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, Jumbo, Stainless Steel (SSJ7)
- LEDEX Solenoid (2006-F-34)
- HAMMOND SPLITTER BLOCKS 225 A (CSBL225)
- GE Surge, 10-Outlet, USB, 3540J, 4 ft Cord, Blk (37746)
- HUBBELL 3 Wire Commercial Straight Blade Plug 250VAC 15A (HBL5666VY)
- PASS & SEYMOUR 15A 250V BLKWHT Plug (PS5666XCCV4)
- LEVITON Agl Strt Blade Plug, Blk, 60 A, Stnd, 14-60P (9462-P)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 60A (HBL8461C)
- LEVITON Angle Plug, 6-30P, 30A, 250V (9630-P)
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 20A (P620DF)
- American Imaginations Straight Blade Plugs