Shop All Straight Blade Connectors
American Imaginations
20 AMP Round Yellow 3-Wire Connector Plastic-Stainless Steel
Mfr # AI-36907
Zoro # G710519646
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Material Plastic-Stainless Steel
- Color Yellow
- Weight 0.5 lbs
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36907
- Zoro # G710519646
- UPC # 627622369072
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage | 125V |
Material | Plastic-Stainless Steel |
Color | Yellow |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Includes | 3-Wire Connector |
Install Type | Plug |
Handle Type | Standard |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x 3-wire connector in yellow color. A TWIST-LOCK CONNECTOR WITH A 3-WIRE CONFIGURATION IS DESIGNED TO HANDLE A MAXIMUM CURRENT OF 20A AT 125V. THIS TYPE OF CONNECTOR OFFERS A SECURE AND RELIABLE CONNECTION THROUGH ITS TWISTING MECHANISM, WHICH PREVENTS UNINTENDED DETACHMENTS. IT IS COMMONLY UTILIZED IN APPLICATIONS THAT REQUIRE HIGHER POWER CAPACITIES AND INCREASED SAFETY MEASURES. This 3-wire connector features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire connector is made with plastic-stainless steel. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242008LP)
- DWYER INSTRUMENTS AC Power Transformer Dual (APT-50-1DN)
- HUBBELL Straight Blade Connector, 20A, 125VAC (HBL53CM69C)
- ERICSON Connector Nema 5-20, Smart Monitor Perma (1612-CW6PL)
- BRYANT Straight Blade Device, Female Connector Body, Corrosion Resistant, Industrial/Commercial Grade (BRY5369NCCR)
- CAMCO 50AMP POWERGRIP REPL FEM CONNECTOR BODY 125/250V, CCSAUS (55353)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369C)
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- American Imaginations Straight Blade Devices