Shop All Straight Blade Connectors
American Imaginations
20 AMP Round Yellow 3-Wire Connector Plastic-Stainless Steel
Mfr # AI-36873
Zoro # G610519586
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Yellow
- Weight 0.5 lbs
- Material Plastic-Stainless Steel
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36873
- Zoro # G610519586
- UPC # 627622368730
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage | 125V |
Color | Yellow |
Weight | 0.5 lbs |
Material | Plastic-Stainless Steel |
Handle Type | Standard |
Shape | Round |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Includes | 3-Wire Connector |
Description
THIS PRODUCT INCLUDES: 1x 3-wire connector in yellow color. A 3-WIRE 20A-250V CONNECTOR IS FURNISHED WITH A CABLE CLAMP FOR ENHANCED FUNCTIONALITY. THIS CONNECTOR IS ADEPT AT ESTABLISHING SECURE AND RELIABLE ELECTRICAL CONNECTIONS. THE ACCOMPANYING CABLE CLAMP EFFECTIVELY MANAGES CABLE STRAIN, PROMOTING BOTH SAFETY AND DURABILITY. IT IS WELL-SUITED FOR APPLICATIONS WHERE A DEPENDABLE CONNECTION AND EFFICIENT CABLE ORGANIZATION ARE PARAMOUNT. This 3-wire connector features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire connector is made with plastic-stainless steel. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Change Over Relay, SPDT, 40A, 12VDC (5ZMU0)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD25)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- SEA-DOG Dual Buss Bar w/Cover - 12 Terminals (426693-3)
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use (0-2101-N)
- LEVITON 15A White Commercial Grade 5-15R Tamper Resistant Single Outlet (R52-T5015-0WS)
- ZORO SELECT Blade Connector, White, 15A, Hospital (BRY8269NC)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- BRYANT Straight Blade Device, Female, Corrosion Resistant, Straight, 15A 125V, 2- Pole 3-Wire Grndng, 5-15R (BRY5269NCCR)
- ZORO SELECT Blade Connector, Yellow, 15A, Industrial (BRY5969Y)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669C)
- American Imaginations Straight Blade Connectors