Shop All Straight Blade Connectors
American Imaginations
20 AMP Round Yellow 3-Wire Connector Plastic
Mfr # AI-36908
Zoro # G410519649
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Yellow
- Material Plastic
- Weight 0.5 lbs
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36908
- Zoro # G410519649
- UPC # 627622369089
- Country of Origin Canada
- Category Straight Blade Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage | 250V |
Color | Yellow |
Material | Plastic |
Weight | 0.5 lbs |
Shape | Round |
For Use With | Residential/Non-Residential |
Includes | 3-Wire Connector |
Handle Type | Standard |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x 3-wire connector in yellow color. A TWIST-LOCK CONNECTOR WITH A 3-WIRE CONFIGURATION IS DESIGNED TO HANDLE A MAXIMUM CURRENT OF 20A AT 250V. THIS TYPE OF CONNECTOR OFFERS A SECURE AND RELIABLE CONNECTION THROUGH ITS TWISTING MECHANISM, WHICH PREVENTS UNINTENDED DETACHMENTS. IT IS COMMONLY UTILIZED IN APPLICATIONS THAT REQUIRE HIGHER POWER CAPACITIES AND INCREASED SAFETY MEASURES. This 3-wire connector features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire connector is made with plastic. The primary color of this product is yellow and it comes with yellow hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86402)
- SQUARE D NQ Panelboard, line lug cover, LA/LH, IP2X (LALLC)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA701)
- HANDI-MAN MARINE Handi Man Marine 180772 20 Amp Mini Plug-In Fuses (180772)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- LEVITON Straight Blade Connector, 15A, 125Vac (1547-P)
- BRYANT Straight Blade Connector, Industrial/Commercial, Internal Grounding, 15A, 125V, 5-15P, Yellow (5969BY)
- LEVITON 20A Brown Heavy-Duty 6-20R Grounding Single Outlet (S10-05821-00S)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL8219C)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VBLK)
- American Imaginations Straight Blade Devices