Shop All Locking Plugs
American Imaginations
20 AMP Round Black 4-Wire Twist Lock Plug Plastic
Mfr # AI-36910
Zoro # G510519662
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Voltage - Plugs and Receptacles 125-250V
- Weight (Lbs.) 0.5 lbs
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36910
- Zoro # G510519662
- UPC # 627622369102
- Country of Origin Canada
- Category Locking Plugs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage - Plugs and Receptacles | 125-250V |
Weight (Lbs.) | 0.5 lbs |
Material | Plastic |
Color | Black |
Handle Type | Standard |
Install Type | Plug |
For Use With | Residential/Non-Residential |
Shape | Round |
Includes | 4-Wire Twist Lock Plug |
Description
THIS PRODUCT INCLUDES: 1x 4-wire twist lock plug in black color. THE 4-WIRE TWIST-LOCK PLUG IS ENGINEERED FOR A MAXIMUM CURRENT OF 20A AT EITHER 125V-250V. ITS TWISTING MECHANISM ENSURES A SECURE CONNECTION, MAKING IT SUITABLE FOR APPLICATIONS REQUIRING HIGHER POWER CAPACITIES AND INCREASED SAFETY MEASURES. THIS PLUGS VERSATILE VOLTAGE COMPATIBILITY ADDS TO ITS PRACTICALITY IN VARIOUS SETTINGS. This 4-wire twist lock plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 4-wire twist lock plug is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 30A, Width: 2.5 in (8910DPA33V14)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5153-0)
- IDEAL Tone Generator (62-160)
- EATON WIRING DEVICES Swtch 2Tog 1P Ivy 15A 120/277V (271V-BOX)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 20 Amps, 125V, NEMA 5-20P (YGA021)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 3-Pole 4-Wire 30A 250V NEMA L15-30P (YGF173)
- LEVITON Locking Plug (2311)
- ZORO SELECT 15A Locking Plug 2P 3W 250VAC L6-15P YL (PL615DF)
- EATON WIRING DEVICES Plg Lck 20A 125V Blk (L1420P)
- LEVITON Watertight Locking Plug (28W48)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621S)
- American Imaginations Locking Plugs