Shop All Locking Connectors
American Imaginations
20 AMP Round Black 4 Wire Twist Lock Connector Plastic
Mfr # AI-36912
Zoro # G710519578
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125-250V
- Color - Plugs and Receptacles Black
- Flange Material Plastic
- Weight 0.5 lbs
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36912
- Zoro # G710519578
- UPC # 627622369126
- Country of Origin Canada
- Category Locking Connectors
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage | 125-250V |
Color - Plugs and Receptacles | Black |
Flange Material | Plastic |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Plug |
Includes | 4 Wire Twist Lock Connector |
For Use With | Residential/Non-Residential |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x 4 wire twist lock connector in black color. DESIGNED FOR BOTH 125V AND 250V APPLICATIONS, THE 4-WIRE TWIST-LOCK CONNECTOR CAN HANDLE A MAXIMUM CURRENT OF 20A. ITS TWISTING MECHANISM GUARANTEES A SECURE CONNECTION, MAKING IT A RELIABLE CHOICE FOR APPLICATIONS THAT DEMAND HIGHER POWER CAPACITIES AND ENHANCED SAFETY. THE CONNECTORS ADAPTABLE VOLTAGE COMPATIBILITY FURTHER ENHANCES ITS VERSATILITY FOR A RANGE OF SETTINGS. This 4 wire twist lock connector features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 4 wire twist lock connector is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- EATON Padlocking Device For 1, 2, 3 Pole Ch Brea (CHPL)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 15A, 600V AC, Non-Indicating (FLSR015)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL (HBL26418)
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- HUBBELL 20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC (HBL23002GB)
- HUBBELL 30A Twist-Lock Connector 3P 4W 125/250VAC L14-30R BK/WT (HBL2713)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- ERICSON WT LckCon, 30 A;Yellow, Elstmr, L6-30R (2612-CW6P-AM)
- LEVITON Watertight Locking Connector (29W48)
- American Imaginations Locking Connectors