Shop All Straight Blade Plugs
American Imaginations
20 AMP Round Black 3-Wire Plug Plastic
Mfr # AI-36901
Zoro # G410519588
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Plugs and Receptacles 250V
- For Use With Residential/Non-Residential
- Color Black
- Material Plastic
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36901
- Zoro # G410519588
- UPC # 627622369010
- Country of Origin Canada
- Category Straight Blade Plugs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage - Plugs and Receptacles | 250V |
For Use With | Residential/Non-Residential |
Color | Black |
Material | Plastic |
Includes | 3-Wire Plug |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Plug |
Shape | Round |
Description
THIS PRODUCT INCLUDES: 1x 3-wire plug in black color. THE 3-WIRE TWIST-LOCK PLUG IS BUILT TO ACCOMMODATE A MAXIMUM CURRENT OF 20A AND OPERATES AT A VOLTAGE OF 250V. THIS TYPE OF PLUG ENSURES A SECURE AND RELIABLE CONNECTION DUE TO ITS TWIST-LOCK MECHANISM, WHICH PREVENTS ACCIDENTAL DISCONNECTIONS. IT IS COMMONLY USED IN APPLICATIONS THAT REQUIRE A HIGHER POWER CAPACITY AND ENHANCED SAFETY, SUCH AS INDUSTRIAL EQUIPMENT AND HEAVY-DUTY APPLIANCES. THE TWIST-LOCK DESIGN ADDS AN EXTRA LAYER OF STABILITY, MAKING IT SUITABLE FOR ENVIRONMENTS WHERE VIBRATIONS OR MOVEMENT MIGHT OCCUR. This 3-wire plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This 3-wire plug is made with plastic. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black (8430FR)
- HALEX 34 Zinc Conduit Hub (91632)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- EATON Molded Case Circuit Breaker, HFD Series 60A, 3 Pole, 600V AC (HFD3060)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (8362ANPB)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- LEVITON Straight Blade Plug (5266-PLB)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (9452ANPB)
- LEVITON Straight Blade Plug (14W49)
- American Imaginations Straight Blade Plugs