Shop All Duplex Straight Blade Receptacles
American Imaginations
20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum
Mfr # AI-36849
Zoro # G110633713
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Color White
- Material Plastic-Aluminum
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36849
- Zoro # G110633713
- UPC # 627622368495
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Color | White |
Material | Plastic-Aluminum |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Includes | Electrical Receptacle |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in white color. ENGINEERED FOR THE REPLACEMENT OF DUPLEX RECEPTACLES, THIS PRODUCT IS A VERSATILE FIT FOR BOTH RESIDENTIAL AND COMMERCIAL CONTEXTS. ITS UNIQUE FEATURE LIES IN ENABLING ADAPTER-FREE CHARGING, ALLOWING OTHER OUTLETS TO REMAIN ACCESSIBLE FOR VARIOUS POWER REQUIREMENTS. THE UNIT INCLUDES A TYPE-A USB PORT FOR STANDARD CONNECTORS PREVALENT IN THE MARKET AND A TYPE-C USB PORT DESIGNED FOR THE LATEST REVERSIBLE ELECTRONIC DEVICES. NOTABLY, THE USB-A IS RATED AT 2.4A @ 5V, WHILE THE USB-C OFFERS A RATING OF 3A @ 5V, WITH BOTH PORTS DEDICATED SOLELY TO CHARGING PURPOSES AND NOT INTENDED FOR DATA TRANSFERS. This electrical receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-0-B-24-NA)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2015A.12.01)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (BRY5362BLK)
- American Imaginations Duplex Straight Blade Receptacles