Shop All Duplex Straight Blade Receptacles
American Imaginations
20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum
Mfr # AI-36847
Zoro # G710633656
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Weight 0.5 lbs
- Color White
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36847
- Zoro # G710633656
- UPC # 627622368471
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Weight | 0.5 lbs |
Color | White |
For Use With | Residential/Non-Residential |
Material | Plastic-Aluminum |
Includes | Electrical Receptacle |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in white color. THIS PRODUCT IS DESIGNED TO SEAMLESSLY REPLACE STANDARD TAMPER-RESISTANT RECEPTACLES, OFFERING A UNIQUE COMBINATION OF USB CHARGING CAPABILITY AND DUPLEX ELECTRICAL POWER WITHIN A REGULAR SINGLE GANG OPENING. WITH A POWERFUL 4.0A DUAL USB CAPACITY, IT FEATURES 2 PORTS THAT COLLECTIVELY DELIVER A 4.0A USB OUTPUT AT A 5VDC RATING. ITS COMPATIBILITY EXTENDS TO A WIDE ARRAY OF DEVICES INCLUDING TABLETS, MOBILE PHONES, SMARTPHONES, BOOK READERS, DIGITAL CAMERAS, BLUETOOTH HEADSETS, GPS UNITS, AND BEYOND. SPECIFICALLY ENGINEERED TO FULLY CHARGE APPLE PRODUCTS, PLEASE NOTE THAT THE USB FUNCTION IS EXCLUSIVELY DEDICATED TO CHARGING AND DOES NOT SUPPORT DATA TRANSFERS. This electrical receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&C Fuse Link, 150A, 7200V AC (131250)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver (FS-500 PG 60.00)
- ZORO SELECT Wall Switch, Brown, 15A, 1/2 to 2 HP (4821)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- LEVITON Decora 15A Black Residential Grade 5-15R Duplex Outlet (S05-05325-0ES)
- American Imaginations Duplex Straight Blade Receptacles