Shop All Duplex Straight Blade Receptacles
American Imaginations
20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum
Mfr # AI-36844
Zoro # G910633708
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Color White
- Includes Electrical Receptacle
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36844
- Zoro # G910633708
- UPC # 627622368440
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Color | White |
Includes | Electrical Receptacle |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Material | Plastic-Aluminum |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in white color. INTRODUCING A TAMPER-RESISTANT 20A DUPLEX OUTLET DESIGNED IN A DECORATOR STYLE. THIS OUTLET IS ENGINEERED TO MEET TAMPER-RESISTANT STANDARDS, PROVIDING AN ADDED LAYER OF SAFETY BY PREVENTING UNAUTHORIZED TAMPERING. WITH A ROBUST 20A CAPACITY, IT ACCOMMODATES HIGH-POWER DEVICES AND APPLIANCES. ITS SLEEK AND MODERN DECORATOR DESIGN NOT ONLY ENHANCES AESTHETICS BUT ALSO SEAMLESSLY INTEGRATES INTO ANY LIVING OR WORKING SPACE. CHOOSE THIS OUTLET TO ENSURE A COMBINATION OF SECURITY AND FUNCTIONALITY FOR YOUR ELECTRICAL NEEDS. This electrical receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFJ600603CID)
- PANDUIT Wire End Holder for Quick-Build System. Suit, QB-WEH1012-Q, PK 25 (QB-WEH1012-Q)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 50A, 300V AC, Non-Indicating (JJN-50)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- LEVITON Receptacle (8200-SGW)
- American Imaginations Straight Blade Devices