Shop All GFCI Receptacles
American Imaginations
20 AMP Rectangle White Electrical GFCI Receptacle Plastic
Mfr # AI-36827
Zoro # G910633678
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Voltage 125V
- Width 0.5 in
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36827
- Zoro # G910633678
- UPC # 627622368273
- Country of Origin Canada
- Category GFCI Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Voltage | 125V |
Material | Plastic |
Color | White |
Mounting Type | Wall Mount |
Weight | 0.5 lbs |
Includes | Electrical GFCI Receptacle |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical gfci receptacle in white color. THE SELF-TESTING 20A TAMPER-RESISTANT GFCI DUPLEX OUTLET IS EQUIPPED WITH A SELF-TESTING FEATURE TO ENSURE ITS PROPER FUNCTIONALITY, PROVIDING RELIABLE GROUND FAULT CIRCUIT INTERRUPTION PROTECTION. THIS DUPLEX OUTLET OFFERS TWO PLUG POINTS FOR ADDED CONVENIENCE. WITH ITS TAMPER-RESISTANT DESIGN, IT ENHANCES SAFETY BY PREVENTING UNWANTED INSERTION OF FOREIGN OBJECTS. This electrical gfci receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical gfci receptacle is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, stay put (9001KS46FB)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 240/480V AC (31EG82)
- AMERICAN IMAGINATIONS 15 AMP Rectangle Grey GFCI Duplex Outlet in 125V (AI-37517)
- AMERICAN IMAGINATIONS 1.69-in. x 1.2-in. Electrical GFCI Receptacle In Ivory CULUS (AI-35021)
- LEVITON RECEP GFCI SLP 15A IVY (GFNT1-0RI)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Biscuit (SCR-20-GFST-BI)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62175)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (SNAPGFTW15I)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFWRST15W)
- American Imaginations GFCI Receptacles