Shop All Duplex Straight Blade Receptacles
American Imaginations
20 AMP Rectangle Ivory Electrical Receptacle Plastic-Aluminum
Mfr # AI-36841
Zoro # G410633697
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- For Use With Residential/Non-Residential
- Includes Electrical Receptacle
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36841
- Zoro # G410633697
- UPC # 627622368419
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
For Use With | Residential/Non-Residential |
Includes | Electrical Receptacle |
Weight | 0.5 lbs |
Material | Plastic-Aluminum |
Color | Ivory |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in ivory color. THIS IS A 20A DUPLEX OUTLET BUILT TO WITHSTAND TAMPERING. IT ADHERES TO TAMPER-RESISTANT STANDARDS, ENSURING INCREASED SAFETY. THE OUTLET IS DESIGNED TO RESIST UNAUTHORIZED ACCESS OR ALTERATIONS. IT PROVIDES TWO RECEPTACLES FOR ELECTRICAL CONNECTIONS. This electrical receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Unloader Valve, 1/4 in Quick Connect, MDR3 (EV3WSi)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- INTERMATIC Load Center, T, 60A, 208/277V (T21004R)
- AUDIOVOX Wht Mod Dplx Jack Plug (TP257WHR)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- LEVITON Decora 15 Amp Residential Grade Grounding Duplex Outlet, White, 10PK (M24-05325-WMP)
- American Imaginations Straight Blade Devices