Shop All Duplex Straight Blade Receptacles
American Imaginations
20 AMP Rectangle Ivory Electrical Receptacle Plastic-Aluminum
Mfr # AI-36835
Zoro # G310633681
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Includes Electrical Receptacle
- Length 0.5 in
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36835
- Zoro # G310633681
- UPC # 627622368358
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Includes | Electrical Receptacle |
Color | Ivory |
Material | Plastic-Aluminum |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in ivory color. EXPERIENCE SUPERIOR DURABILITY AND PERFORMANCE WITH THIS COMMERCIAL GRADE 20A HEAVY DUTY DUPLEX OUTLET. ENGINEERED TO EXCEL IN DEMANDING ENVIRONMENTS, THIS OUTLET IS DESIGNED TO ACCOMMODATE HEAVY POWER LOADS WITH ITS 20 AMP CAPACITY. WHETHER IN INDUSTRIAL OR COMMERCIAL SETTINGS, ITS ROBUST CONSTRUCTION ENSURES LONG-LASTING RELIABILITY. ELEVATE YOUR POWER CONNECTIVITY WITH THIS PREMIUM DUPLEX OUTLET BUILT FOR RUGGED APPLICATIONS. This electrical receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GD-B7-K)
- DAYTON Circuit Breaker, NDB2-63 C10/2 Series 10A, 2 Pole, 480V AC, C Curve (5ZUV7)
- NVENT HOFFMAN Hinged-Cover with Recessed Handle, Type 1, 20.00x16.00x8.62, Gray, Ste (A20N168LP)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- American Imaginations Straight Blade Devices