Shop All GFCI Receptacles
American Imaginations
20 AMP Rectangle Ivory Electrical GFCI Receptacle Plastic
Mfr # AI-36865
Zoro # G310633704
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Width 0.5 in
- Length 0.5 in
- Color Ivory
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36865
- Zoro # G310633704
- UPC # 627622368655
- Country of Origin Canada
- Category GFCI Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Voltage | 125V |
Color | Ivory |
Material | Plastic |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Mounting Type | Wall Mount |
Includes | Electrical GFCI Receptacle |
Handle Type | Standard |
Shape | Rectangle |
Description
THIS PRODUCT INCLUDES: 1x electrical gfci receptacle in ivory color. AN ADVANCED SELF-TESTING 20A TAMPER-RESISTANT GFCI DUPLEX OUTLET ENGINEERED TO ENHANCE SAFETY MEASURES. THIS OUTLET BOASTS A BUILT-IN SELF-TEST FEATURE THAT ENSURES THE PROPER FUNCTIONING OF THE GROUND FAULT CIRCUIT INTERRUPTER. IT OFFERS RELIABLE PROTECTION AGAINST ELECTRIC SHOCKS AND INCLUDES TAMPER-RESISTANT SHUTTERS TO DETER THE INSERTION OF FOREIGN ITEMS. WITH ITS DUAL SOCKETS, IT CONVENIENTLY COMBINES PRACTICALITY AND SAFETY, CATERING TO THE REQUIREMENTS OF CONTEMPORARY RESIDENCES AND COMMERCIAL SPACES. This electrical gfci receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical gfci receptacle is made with plastic. The primary color of this product is ivory and it comes with ivory hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Management Sleeve Set (450-330)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-A4-K1)
- MERSEN Forklift Limiter Fuse, ALS Series, 500A, Fast-Acting, 125V AC, Bolt-On (ALS500)
- RACO Emt Offset Conn, 3/4", Die Cast Zinc (1763)
- AMERICAN IMAGINATIONS 15 AMP Rectangle Grey GFCI Duplex Outlet in 125V (AI-37517)
- AMERICAN IMAGINATIONS 1.69-in. x 1.2-in. Electrical GFCI Receptacle In Ivory CULUS (AI-35021)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, Ivory, PK 10 (GLS-20ATR-IV-10)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFTWRST82R)
- American Imaginations GFCI Receptacles