Shop All Duplex Straight Blade Receptacles
American Imaginations
20 AMP Rectangle Black Electrical Receptacle Plastic-Aluminum
Mfr # AI-36845
Zoro # G210633699
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Wall Mount
- Voltage - Plugs and Receptacles 125V
- Weight 0.5 lbs
- Width 0.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36845
- Zoro # G210633699
- UPC # 627622368457
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Mounting Type - Plugs and Receptacles | Wall Mount |
Voltage - Plugs and Receptacles | 125V |
Weight | 0.5 lbs |
Color | Black |
Material | Plastic-Aluminum |
Includes | Electrical Receptacle |
For Use With | Residential/Non-Residential |
Shape | Rectangle |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x electrical receptacle in black color. INTRODUCING A TAMPER-RESISTANT 20A DUPLEX OUTLET DESIGNED IN A DECORATOR STYLE. THIS OUTLET IS ENGINEERED TO MEET TAMPER-RESISTANT STANDARDS, PROVIDING AN ADDED LAYER OF SAFETY BY PREVENTING UNAUTHORIZED TAMPERING. WITH A ROBUST 20A CAPACITY, IT ACCOMMODATES HIGH-POWER DEVICES AND APPLIANCES. ITS SLEEK AND MODERN DECORATOR DESIGN NOT ONLY ENHANCES AESTHETICS BUT ALSO SEAMLESSLY INTEGRATES INTO ANY LIVING OR WORKING SPACE. CHOOSE THIS OUTLET TO ENSURE A COMBINATION OF SECURITY AND FUNCTIONALITY FOR YOUR ELECTRICAL NEEDS. This electrical receptacle features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with plastic-aluminum. The primary color of this product is black and it comes with black hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C325)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- WHITE-RODGERS Contactor (124-910)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- LEVITON Receptacle (5320-WCP)
- American Imaginations Straight Blade Devices