Shop All Light Fixture Parts
American Imaginations
2 x 150W Cylindrical White Bulb Holder Plastic
Mfr # AI-37539
Zoro # G110640384
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Material Plastic
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37539
- Zoro # G110640384
- UPC # 627622375394
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Material | Plastic |
Voltage | 120V |
Lens Shape | Cylindrical |
Includes | Bulb Holder |
Color | White |
Mounting | Wall Mount |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in white color. THE LAMPHOLDER KIT INCLUDES A DIE-CAST LAMPHOLDER, A 1-HOLE COVER WITH A GASKET, AND MOUNTING SCREWS FOR COMPREHENSIVE INSTALLATION. THIS KIT OFFERS ALL THE NECESSARY COMPONENTS TO SET UP AND SECURE A LAMPHOLDER, PROVIDING BOTH FUNCTIONALITY AND PROTECTION. WITH THESE ITEMS PROVIDED, IT SIMPLIFIES THE PROCESS OF ASSEMBLING AND INSTALLING A LIGHTING FIXTURE. This bulb holder features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This bulb holder is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- LUMARK Nffld Night Falcon (NFFLD-C40-T)
- ENBRIGHTEN Seasons Cafe Lights, 48 ft., 24 Bulbs (37790)
- ILC Replacement for Feit Electric Bpfml55/64 replacement light bulb lamp (BPFML55/64 FEIT ELECTRIC)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- ILC Replacement For LIGHT BULB LAMP, ROBT RSO226CQ120 (ROBT RSO226CQ120)
- ILC Replacement For LIGHT BULB LAMP, LEV 20070F (LEV 20070-F)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- REMPHOS LED Troffer Transformer (RPTTVG11X425L840FWFCSR)
- OPTIX 2 ft. x 2 ft. Cracked Ice Acrylic Lighting Panel, 25PK (1435020A)
- WESTINGHOUSE Bead Chn Ext 36 Br-Pl (70168)
- American Imaginations Light Fixture Parts