Shop All Fire Extinguishers
American Imaginations
2 LB. Stainless Steel White Kitchen-Garage Fire Extinguisher
Mfr # AI-37078
Zoro # G310836037
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hose Length 0.5 in
- Unit Width 0.5 in
- Cylinder Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37078
- Zoro # G310836037
- UPC # 627622370788
- Country of Origin Canada
- Category Fire Extinguishers
Dimensions
Hose Length | 0.5 in |
Unit Width | 0.5 in |
Details
Color | White |
Cylinder Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x kitchen-garage fire extinguisher in white color. THIS FIRE EXTINGUISHER HAS A RATING OF 5-BC, MAKING IT SUITABLE FOR KITCHEN AND GARAGE USE. IT COMES WITH A DISPOSABLE REGULAR DRY CHEMICAL FIRE EXTINGUISHING AGENT. ITS COMPACT DESIGN IS COMPLEMENTED BY A WALL MOUNTING BRACKET FOR CONVENIENT STORAGE. THE EXTINGUISHER WEIGHS 2 LBS, MAKING IT LIGHTWEIGHT AND EASY TO HANDLE IN EMERGENCY SITUATIONS. This kitchen-garage fire extinguisher features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This kitchen-garage fire extinguisher is made with stainless steel. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Insulated Mariner Boot (VW37-9)
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-12560)
- LYLE Non-reflective Maintenance Sign, 12 in Height, 12 in Width, Non-PVC Polymer, Square, English (SEC-001-12HA)
- PROPAC Drinking Water, 203 oz., 0 Calories, PK6 (GRW1007)
- AMEREX Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B402T)
- AMEREX Fire Extinguisher, Class ABC, 3A:40B:C, Dry Chemical, 5 lb Capacity, 18 ft Range (B402)
- KIDDE Fire Extinguisher, Class BC, Agent: Sodium Bicarbonate, UL Rating 5B:C, 2 lb capacity, 6 ft Range (21007077MTL)
- BADGER Fire Extinguisher, 60B:C, Dry Chemical, 10 lb (B10BC-1)
- FIRST ALERT Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (PRO2-5)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (12905)
- BADGER Advantage ADV-10 10 lb. Dry Chemical ABC Fire Extinguisher (472ADV10)
- American Imaginations Fire Protection