Shop All PVC Pipe Fittings
American Imaginations
2 in.x 1.5 in. Beige Plastic PVC Bushing
Mfr # AI-38195
Zoro # G110508783
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material PVC
- Length 1.5 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38195
- Zoro # G110508783
- UPC # 627622381951
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 1.5 in |
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | PVC |
Color | Beige |
Description
THIS PRODUCT INCLUDES: 1x pvc bushing in beige color. THE 2 X 1.5 PVC BUSHING IS A VERSATILE COMPONENT USED IN PLUMBING SYSTEMS. IT IS DESIGNED TO ADAPT BETWEEN DIFFERENT PIPE SIZES, SPECIFICALLY FROM A 2-INCH SCHEDULE 40 PVC PIPE TO A 1.5-INCH SCHEDULE 40 PVC PIPE. THE BUSHING FEATURES A SPIGOT SPG X SLIP CONFIGURATION, WITH ONE END HAVING A PLAIN SLIP OPENING FOR EASY INSERTION OF A PVC PIPE, AND THE OTHER END DESIGNED FOR SPIGOT SPG CONNECTIONS. THIS ALLOWS FOR A SECURE AND WATERTIGHT TRANSITION BETWEEN PIPES OF VARYING SIZES. PVC BUSHINGS LIKE THIS ONE ARE DURABLE AND RESISTANT TO CORROSION, MAKING THEM SUITABLE FOR VARIOUS APPLICATIONS IN PLUMBING AND IRRIGATION. WHEN PROPERLY INSTALLED, THEY ENSURE A RELIABLE CONNECTION WITHIN PVC PIPING NETWORKS. This pvc bushing features a cylindrical shape with a modern style. This product is made for bushing installation. DIY installation instructions are included in the box. This pvc bushing is made with pvc. The primary color of this product is beige and it comes with beige hardware. 2-in. Width left to right. 1.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 2LBH8 (302791)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 20-3/8 In. L (0475.047.020)
- ZURN Centerset Cover Plate, 4", Z6950 Faucet (P6950-CP4)
- KINGSTON BRASS CC2182 1-1/4" Decor P-Trap (CC2182)
- AMERICAN IMAGINATIONS 1.25 in.x 1 in. White Plastic PVC Bushing (AI-38220)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 4 in. White Plastic PVC 45 Elbow (AI-38102)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 30 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 01300 0600HA)
- American Imaginations PVC Pipe Fittings