Shop All ABS Pipe Fittings
American Imaginations
2 in. x 2 in. x 2 in. ABS Double Wye
Mfr # AI-35402
Zoro # G904844820
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35402
- Zoro # G904844820
- UPC # 627622354023
- Country of Origin Canada
- Category ABS Pipe Fittings
Details
Basic Pipe Fitting Material | ABS |
Description
THIS PRODUCT INCLUDE(S): 1x abs double wye in black color (35402). 2 INCHES ABS DOUBLE WYE. HUB X HUB X HUB X HUB This abs double wye features a double y shape with a traditional style. This product is made for adapter installation. DIY installation instructions are included in the box. This abs double wye is made with abs. The primary color of this product is black and it comes with black hardware. 2-in. Width (left to right). 2-in. Depth (back to front). 2-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P Non-Grid Strain, Brushed Nickel (48750-PP-BN-47)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Anti-Siphon Sillcock (17P-10-MH)
- ZURN Nickel Bronze, Square, Top (LC-FS05NI)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163375018)
- AMERICAN IMAGINATIONS 4 in. x 4 in. ABS 22-1/2 ELBOW (AI-35362)
- AMERICAN IMAGINATIONS 2 in. x 2 in. ABS Threaded Cleanout Plug (AI-35492)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. ABS Male Trap Adapter (AI-35406)
- AMERICAN IMAGINATIONS 2 in. x 2 in. x 1.5 in. ABS Sanitary Tee (AI-35378)
- AMERICAN IMAGINATIONS 4 in. x 3 in. Round ABS Reducing Coupling (AI-38745)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. ABS Double Wye (AI-35401)
- ZORO SELECT Vent Tee, 2 In Hub (1CNV8)
- American Imaginations ABS Pipe Fittings